Dual-Handle Hot And Cold Water Washboard Sink Faucet, 8" Mount, Chrome plated

  • Mfr # W8D-DB6AE1-369ABCP

  • Zoro # G1144991


product price:  $204.99
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
8"
Finish
Chrome plated
Handle Type
(2) Vandal-Proof 2-3/8 in Lever Handle, Sixteen-Point Tapered Broach
Handle Material
Metal
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
W8D-DB6AE1-369ABCP
Zoro #
G1144991
UPC #
611943546106
Country of Origin
China

Dimensions

Spout Length
6-1/4"
Overall Height
8-3/8 in
Diameter
1-3/4"
Width
10-5/8"

Details

Mounting Hole Center to Center
8"
Finish
Chrome plated
Handle Type
(2) Vandal-Proof 2-3/8 in Lever Handle, Sixteen-Point Tapered Broach
Handle Material
Metal
Number of Handles
2
Item
Hot And Cold Water Washboard Sink Faucet
Standards
ASME A112.18.1/CSA B125.1; California Health and Safety Code 116875 (AB 1953-2006); Vermont Bill S.152; Louisiana Low Lead Law HB.471; NSF/ANSI 372 Low Lead Content; Certified to NSF/ANSI 61, Section 9 by CSA; ADA ANSI/ICC A117.1
Green Certification or Other Recognition
WaterSense Approved
Fastener Finish
Chrome Plated
Industry Type
Schools; Laboratories; Hospitals; Office Buildings; Food Service; Airports; Sport Facilities
Valve Type
Ceramic 1/4-Turn
System of Measurement
Inch
Type
Mechanical; Manual Faucet
Connection
1/2 in NPSM
Green Environmental Attribute
Meets LEED Requirements
Replacement Cartridge
Mfr. No. 1-100XKJKABNF, 1-099XKJKABNF
Temp. Control
40 Degrees to 140 Degrees F
Faucet Spout
Rigid/Swing Double-Bend
Features
Full Flow Quixtop Outlet with Single Screen Design; ECAST Construction with Equal to or Less than 0.25% Lead Content by Weighted Average, Operating Pressure Rating 20-125 psi
Application
Commercial
Flow Type
Full Flow
Installation Type
Deck Mounted
Flow Rate - Maximum
12 gpm
Operation Method
Dual-Handle

Description

Item Hot And Cold Water Washboard Sink Faucet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.