Dual-Handle Hot And Cold Water Washboard Sink Faucet, 8" Mount, Chrome plated
Mfr # W8W-L9E1-317ABCP
Zoro # G1145229
product price:Â $279.99
/ea
Free Shipping & Returns
Key Features
Finish
Chrome plated
Handle Type
(2) Vandal-Proof 4 in Wrist blade Handle, Sixteen-Point Tapered Broach
Number of Handles
2
Flow Rate - Maximum
12 gpm
Mounting Hole Center to Center
8"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
W8W-L9E1-317ABCP
Zoro #
G1145229
UPC #
611943546311
Country of Origin
China
Dimensions
Spout Length
9-1/2"
Diameter
2"
Width
10-5/8"
Overall Height
7 in
Description
Item Hot And Cold Water Washboard Sink Faucet
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.