Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dual-Handle Service Sink Faucet, 3-3/8" Mount, Chrome plated

  • Mfr # 305-LEA

  • Zoro # G1126660


product price: $165.29
/ea
Free Shipping & Returns

Key Features

Faucet Operation
Dual-Handle
Mounting Hole Center to Center
3-3/8"
ADA Compliant
Yes
Finish
Chrome plated
Handle Type
(2) Vandal Proof 2-3/8" Lever Handle, Sixteen-Point Tapered Broach
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
305-LEA
Zoro #
G1126660
UPC #
611943580780
Country of Origin
United States

Dimensions

Diameter
2-5/16"
Manufacturers Warranty Length
Lifetime Limited Faucet Warranty, 5 Years Limited Cartridge Warranty, 1 Year Limited Finish Warranty
Overall Height
3-5/8"

Details

Faucet Operation
Dual-Handle
Mounting Hole Center to Center
3-3/8"
ADA Compliant
Yes
Finish
Chrome plated
Handle Type
(2) Vandal Proof 2-3/8" Lever Handle, Sixteen-Point Tapered Broach
Flow Rate
12 gpm
Handle Material
Metal
Number of Handles
2
Flow Outlet Type
Threaded
Item
Service Sink Faucet
Industry Type
Schools; Laboratories; Hospitals; Office Buildings; Food Service; Airports; Sport Facilities
Connection
1-1/16" Male Inlets
Type
Mechanical, Manual Faucet
Mounting
Wall Mounted
Hook and Loop Shape
Pail Hook
Green Environmental Attribute
Meets LEED Requirements
System of Measurement
Inch
Compliance
Buy American Act
Features
Less Inlet Supply Arms, Short Spout with Pail Hook and 3/4" Male Hose Thread Outlet, Rated Operating Pressure 20-125 psi
Standards
ASME A112.18.1/CSA B125.1; Certified to NSF/ANSI 61, Section 9 by CSA; ADA ANSI/ICC A117.1
Temp. Control
40 Degrees to 140 Degrees F
Residential / Commercial
Commercial
Hook and Loop Type
Hook
Valve Type
Quaturn
Replacement Cartridge
Mfr. No. 1-100XTJKABNF/1-099XTJKABNF
Faucet Spout
Integral
Green Certification or Other Recognition
WaterSense Approved

Description

Item Service Sink Faucet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.