Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dual-Handle Service Sink Faucet, 8" Mount, Chrome plated

  • Mfr # 786-GN2BVBCP

  • Zoro # G1136521


product price: $507.99
/ea
Free Shipping & Returns

Key Features

Faucet Operation
Dual-Handle
Mounting Hole Center to Center
8"
ADA Compliant
Yes
Finish
Chrome plated
Handle Type
Wrist Blade
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
786-GN2BVBCP
Zoro #
G1136521
UPC #
611943158163
Country of Origin
United States

Dimensions

Overall Height
15-3/8"
Diameter
2-1/4"
Manufacturers Warranty Length
Lifetime Limited Faucet Warranty, 5 Years Limited Cartridge Warranty, 1 Year Limited Finish Warranty
Spout Length
6"

Details

Faucet Operation
Dual-Handle
Mounting Hole Center to Center
8"
ADA Compliant
Yes
Finish
Chrome plated
Handle Type
Wrist Blade
Flow Rate
12 gpm
Handle Material
Metal
Number of Handles
2
Flow Outlet Type
Threaded
Item
Service Sink Faucet
Green Certification or Other Recognition
WaterSense Approved
Compliance
Buy American Act
Residential / Commercial
Commercial
Faucet Spout
Rigid/Swing Gooseneck
Replacement Cartridge
Mfr. No. 377-XTRHJKNF/377-XTLHJKNF
Green Environmental Attribute
Meets LEED Requirements
Valve Type
Quaturn
System of Measurement
Inch
Type
Mechanical, Manual Faucet
Temp. Control
40 Degrees to 140 Degrees F
Standards
ASME A112.18.1/CSA B125.1; Certified to NSF/ANSI 61, Section 9 by CSA; ASSE 1001; ADA ANSI/ICC A117.1
Connection
1/2" NPSM
Features
Vandal Proof 4" Wrist blade Handle, Sixteen-Point Tapered Broach; Less Spout Outlet; 1/2" NPSM Supply Inlets and Coupling Nut for 3/8" or 1/2" Flexible Riser; Atmospheric Vacuum Breaker, Not Intended for Continuous Pressure Applications; Operating Pressure Rating 20-125 psi; Spout Height 7-1/2"
Industry Type
Schools; Laboratories; Hospitals; Office Buildings; Food Service; Airports; Sport Facilities
Mounting
Deck Mounted

Description

Item Service Sink Faucet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.