Zoro Homepage

Dual-Handle Sink Faucet, 3-3/8" Mount, Chrome plated

  • Mfr # 772-LESAB

  • Zoro # G1135587


product price: $282.99
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
3-3/8"
Finish
Chrome plated
Handle Type
Lever
Handle Material
Metal
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
772-LESAB
Zoro #
G1135587
UPC #
611943582166
Country of Origin
United States

Details

Mounting Hole Center to Center
3-3/8"
Finish
Chrome plated
Handle Type
Lever
Handle Material
Metal
Number of Handles
2
Item
Sink Faucet
Standards
ASME A112.18.1/CSA B125.1; ADA ANSI/ICC A117.1
Valve Type
Quaturn
Green Environmental Attribute
Meets LEED Requirements
Features
Vandal Proof 2-3/8" Lever Handle, Sixteen-Point Tapered Broach; Straight 2" Inlet Supply Arm with Integral Flange; ECAST Construction with Equal to or Less than 0.25% Lead Content by Weighted Average
Replacement Cartridge
Mfr. No. 1-100XTJKABNF/1-099XTJKABNF
System of Measurement
Inch
Green Certification or Other Recognition
WaterSense Approved
Connection
1/2 in FNPT
Flow Rate - Maximum
12 gpm
Operation Method
Dual-Handle
Installation Type
Deck Mounted

Description

Item Sink Faucet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.