Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dual-Handle Sink Faucet, 4" Mount, Chrome plated

  • Mfr # 891-DJ18E1ABCP

  • Zoro # G1138910


product price: $375.99
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
4"
ADA Compliant
Yes
Finish
Chrome plated
Handle Type
Vandal-Resistant Lever
Handle Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
891-DJ18E1ABCP
Zoro #
G1138910
UPC #
611943574338
Country of Origin
United States

Dimensions

Overall Height
8-1/4 in
Width
6"
Spout Length
18"
Diameter
2"

Details

Mounting Hole Center to Center
4"
ADA Compliant
Yes
Finish
Chrome plated
Handle Type
Vandal-Resistant Lever
Handle Material
Metal
Number of Handles
2
Item
Sink Faucet
Green Certification or Other Recognition
WaterSense Approved
Type
Mechanical, Manual Faucet
Green Environmental Attribute
Meets LEED Requirements
Faucet Spout
Double Jointed Swing
Temp. Control
40 Degrees to 140 Degrees F
System of Measurement
Inch
Industry Type
Schools; Laboratories; Hospitals; Office Buildings; Food Service; Airports; Sport Facilities
Standards
ASME A112.18.1/CSA B125.1; Certified to NSF/ANSI 61, Section 9 by CSA; ADA ANSI/ICC A117.1
Connection
1/2 in NPSM
Valve Type
Quaturn
Replacement Cartridge
Mfr. No. 1-100XTJKABNF/1-099XTJKABNF
Features
Full Flow Quixtop Outlet with Single Screen Design; Vandal Proof 2-3/8" Lever Handle, Sixteen-Point Tapered Broach; 1/2" NPSM Supply Inlets and Coupling Nut for 3/8" or 1/2" Flexible Riser; ECAST Construction with Equal to or Less than 0.25% Lead Content by Weighted Average; Operating Pressure Rating 20-125 psi; CFNow! Item Ships in 3 Days
Flow Rate - Maximum
12 gpm
Application
Commercial
Flow Type
Full Flow
Installation Type
Deck Mounted
Operation Method
Dual-Handle

Description

Item Sink Faucet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.