Dual-Handle Sink Faucet, 7-1/4" to 8-3/4" Adjustable Mount, Chrome plated

  • Mfr # 540-LDL8E1ABCP

  • Zoro # G1133225


product price:  $413.99
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
7-1/4" to 8-3/4" Adjustable
Finish
Chrome plated
Handle Type
Lever
Handle Material
Metal
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
540-LDL8E1ABCP
Zoro #
G1133225
UPC #
611943572532
Country of Origin
United States

Dimensions

Diameter
2-5/16"
Overall Height
4-3/4 in
Spout Length
8"

Details

Mounting Hole Center to Center
7-1/4" to 8-3/4" Adjustable
Finish
Chrome plated
Handle Type
Lever
Handle Material
Metal
Number of Handles
2
Item
Sink Faucet
Green Certification or Other Recognition
WaterSense Approved
Type
Mechanical, Manual Faucet
Faucet Spout
L-Type Swing Spout
Replacement Cartridge
Mfr. No. 1-100XTJKABNF/1-099XTJKABNF
Industry Type
Schools; Laboratories; Hospitals; Office Buildings; Food Service; Airports; Sport Facilities
Standards
ASME A112.18.1/CSA B125.1; Certified to NSF/ANSI 61, Section 9 by CSA; ADA ANSI/ICC A117.1
Valve Type
Quaturn
Green Environmental Attribute
Meets LEED Requirements
Features
Full Flow Quixtop Outlet with Single Screen Design; Vandal Proof 2-3/8" Lever Handle, Sixteen-Point Tapered Broach, Secured Blue and Red Buttons, Vandal Proof Screws; Cartridge 90 Turn On, Manual Shut Off, Short Stem for Exposed Caps, Left and Right Hand, Rebuildable; 3/8" Offset Inlet Supply Arm; 2 5/16" Diameter Slip Flange, ECAST Construction with Equal to or Less than 0.25% Lead Content by Weighted Average; Operating Pressure Rating 20-125 psi; CFNow! Item Ships in 3 Days
System of Measurement
Inch
Connection
1/2 in FNPT
Temp. Control
40 Degrees to 140 Degrees F
Flow Rate - Maximum
12 gpm
Application
Commercial
Installation Type
Wall Mounted
Operation Method
Dual-Handle
Flow Type
Full Flow

Description

Item Sink Faucet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.