Dual-Handle Sink Faucet, 7-1/4" to 8-3/4" Adjustable Mount, Chrome plated

  • Mfr # 631-L15ABCP

  • Zoro # G1133688


product price:  $401.99
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
7-1/4" to 8-3/4" Adjustable
Finish
Chrome plated
Handle Type
Wrist Blade
Handle Material
Metal
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
631-L15ABCP
Zoro #
G1133688
UPC #
611943572914
Country of Origin
United States

Dimensions

Diameter
2-5/16"
Overall Height
5 in
Spout Length
14"

Details

Mounting Hole Center to Center
7-1/4" to 8-3/4" Adjustable
Finish
Chrome plated
Handle Type
Wrist Blade
Handle Material
Metal
Number of Handles
2
Item
Sink Faucet
Standards
ASME A112.18.1/CSA B125.1; Certified to NSF/ANSI 61, Section 9 by CSA; ADA ANSI/ICC A117.1
Green Environmental Attribute
Meets LEED Requirements
Replacement Cartridge
Mfr. No. 1-100XTJKABNF/1-099XTJKABNF
Features
Vandal Proof 4" Wrist blade Handle, Sixteen-Point Tapered Broach, Secured Blue and Red Buttons, Vandal Proof Screws; Cartridge 90 Turn On, Manual Shut Off, Short Stem for Exposed Caps, Left and Right Hand; Rebuildable; 3/8" Offset Inlet Supply Arm; 2 5/16" Diameter Slip Flange; ECAST Construction with Equal to or Less than 0.25% Lead Content by Weighted Average; Spout Height 2-7/8"; Operating Pressure Rating 20-125 psi
Valve Type
Quaturn
Temp. Control
40 Degrees to 140 Degrees F
Connection
1/2 in FNPT
Green Certification or Other Recognition
WaterSense Approved
System of Measurement
Inch
Type
Mechanical, Manual Faucet
Industry Type
Schools; Laboratories; Hospitals; Office Buildings; Food Service; Airports; Sport Facilities
Faucet Spout
L-Type Swing Spout
Flow Type
Pressure Compensating Softflo Aerator
Application
Commercial
Installation Type
Wall Mounted
Operation Method
Dual-Handle
Flow Rate - Maximum
12 gpm

Description

Item Sink Faucet

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.