Zoro Homepage

Dual-Handle Sink Faucet, 8-3/8" Mount, Chrome plated

  • Mfr # 445-LESAB

  • Zoro # G1131789


product price: $280.99
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
8-3/8"
Finish
Chrome plated
Handle Type
Lever
Handle Material
Metal
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
445-LESAB
Zoro #
G1131789
UPC #
611943581411
Country of Origin
United States

Dimensions

Diameter
2-5/16"
Overall Height
2-1/4 in

Details

Mounting Hole Center to Center
8-3/8"
Finish
Chrome plated
Handle Type
Lever
Handle Material
Metal
Number of Handles
2
Item
Sink Faucet
Green Certification or Other Recognition
WaterSense Approved
Replacement Cartridge
Mfr. No. 1-100XTJKABNF/1-099XTJKABNF
Connection
1/2 in FNPT
Type
Mechanical, Manual Faucet
System of Measurement
Inch
Features
3-3/8" Body, Adjustable Arms 3" - 8-3/8", Vandal Proof 2-3/8" Lever Handle Sixteen-Point Tapered Broach, Secured Blue and Red Buttons, Vandal-Resistant Hex Screw, Quaturn Compression Operating Cartridge 90 Turn On, Manual Shut Off, Short Stem for Exposed Caps, Left and Right Hand, Rebuildable, 2-1/2" Offset Inlet Supply Arm, 2 5/16" Diameter Slip Flange, ECAST Construction with Equal to or Less than 0.25% Lead Content by Weighted Average, Operating Pressure Rating 20-125 psi
Temp. Control
40 Degrees to 140 Degrees F
Standards
ASME A112.18.1/CSA B125.1; California Health and Safety Code 116875 (AB 1953-2006); Vermont Bill S.152; Louisiana Low Lead Law HB.471; NSF/ANSI 372 Low Lead Content; ADA ANSI/ICC A117.1
Valve Type
Quaturn
Green Environmental Attribute
Meets LEED Requirements
Industry Type
Schools; Laboratories; Hospitals; Office Buildings; Food Service; Airports; Sport Facilities
Flow Rate - Maximum
12 gpm
Application
Commercial
Installation Type
Wall Mounted
Operation Method
Dual-Handle
Flow Type
Threaded

Description

Item Sink Faucet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.