Zoro Homepage

Dual-Handle Sink Faucet, 8" Mount, Chrome plated

  • Mfr # 1102-GN8AE3ABCP

  • Zoro # G1125321


product price: $462.99
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
8"
Finish
Chrome plated
Handle Type
(2) Vandal-Proof 2 in Canopy Single Wing Handle
Handle Material
Metal
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1102-GN8AE3ABCP
Zoro #
G1125321
UPC #
611943570392
Country of Origin
United States

Dimensions

Overall Height
15-7/8 in
Diameter
2"
Spout Length
8"
Width
10"

Details

Mounting Hole Center to Center
8"
Finish
Chrome plated
Handle Type
(2) Vandal-Proof 2 in Canopy Single Wing Handle
Handle Material
Metal
Number of Handles
2
Item
Sink Faucet
Features
1/2" NPSM Supply Inlets and Coupling Nut for 3/8" or 1/2" Flexible Riser; ECAST Construction with Equal to or Less than 0.25% Lead Content by Weighted Average; Rated Operating Pressure 20-125 psi; 2" Metal, Vandal-Proof, Canopy, Single-Wing Handles with Secured Blue and Red Index Buttons
Valve Type
Quaturn
Industry Type
Schools; Laboratories; Hospitals; Office Buildings; Food Service; Airports; Sport Facilities
Green Certification or Other Recognition
WaterSense Approved
Temp. Control
40 Degrees to 140 Degrees F
Standards
ASME A112.18.1/CSA B125.1; Certified to NSF/ANSI 61, Section 9 by CSA; ADA ANSI/ICC A117.1
System of Measurement
Inch
Faucet Spout
Rigid/Swing Gooseneck
Type
Mechanical; Manual Faucet
Green Environmental Attribute
Meets LEED Requirements
Replacement Cartridge
Mfr. No. 1-100XTJKABNF/1-099XTJKABNF
Connection
1/2 in NPSM
Application
Commercial
Installation Type
Deck Mounted
Flow Rate - Maximum
2.2 gpm
Operation Method
Dual-Handle
Flow Type
Pressure Compensating Aerator

Description

Item Sink Faucet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.