Zoro Homepage

Dual-Handle Sink Faucet, 8" Mount, Chrome plated

  • Mfr # 814-LES

  • Zoro # G1138350


product price: $508.99
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
8"
Finish
Chrome plated
Handle Type
Elbow Blade
Handle Material
Metal
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
814-LES
Zoro #
G1138350
UPC #
611943582692
Country of Origin
United States

Dimensions

Diameter
2-5/16"

Details

Mounting Hole Center to Center
8"
Finish
Chrome plated
Handle Type
Elbow Blade
Handle Material
Metal
Number of Handles
2
Item
Sink Faucet
System of Measurement
Inch
Connection
1/2 in FNPT
Type
Mechanical, Manual Faucet
Green Environmental Attribute
Meets LEED Requirements
Industry Type
Schools; Laboratories; Hospitals; Office Buildings; Food Service; Airports; Sport Facilities
Standards
ASME A112.18.1/CSA B125.1; ADA ANSI/ICC A117.1
Temp. Control
40 Degrees to 140 Degrees F
Valve Type
Quaturn
Replacement Cartridge
Mfr. No. 1-100XTJKABNF/1-099XTJKABNF
Green Certification or Other Recognition
WaterSense Approved
Features
8" Body, Adjustable Arms 3" - 13"; 6" Elbow Blade Handle, Sixteen-Point Tapered Broach; 2-1/2" Offset Supply Arm with Integral Shut-off Stop; 1 1/16" - 18 UNEF Male Thread Body Outlet; 2" Inlet Supply Extensions; 2 5/16" Diameter Slip Flange; Operating Pressure Rating 20-125 psi
Flow Type
Threaded
Application
Commercial
Flow Rate - Maximum
12 gpm
Operation Method
Dual-Handle
Installation Type
Wall Mounted

Description

Item Sink Faucet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.