Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dual-Handle Sink Faucet, Chrome plated 1 Hole

  • Mfr # 50-LES317XKAB

  • Zoro # G1130136


product price: $270.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome plated
Handle Type
(2) Vandal-Proof 4 in Wrist blade Handle, Sixteen-Point Tapered Broach
Handle Material
Metal
Number of Handles
2
Diameter
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50-LES317XKAB
Zoro #
G1130136
UPC #
611943581527
Country of Origin
United States

Dimensions

Diameter
2"
Overall Height
22-7/8 in
Width
10"

Details

Finish
Chrome plated
Handle Type
(2) Vandal-Proof 4 in Wrist blade Handle, Sixteen-Point Tapered Broach
Handle Material
Metal
Number of Handles
2
Item
Sink Faucet
Industry Type
Schools; Laboratories; Hospitals; Office Buildings; Food Service; Airports; Sport Facilities
Green Certification or Other Recognition
WaterSense Approved
Features
ECAST Construction with Equal to or Less than 0.25% Lead Content by Weighted Average; Operating Pressure Rating 20-125 psi; CFNow! Item Ships in 3 Days
Standards
ASME A112.18.1/CSA B125.1; ADA ANSI/ICC A117.1
Temp. Control
40 Degrees to 140 Degrees F
Connection
3/8 in Compression
Green Environmental Attribute
Meets LEED Requirements
System of Measurement
Inch
Replacement Cartridge
Mfr. No. 1-100XKJKABNF, 1-099XKJKABNF
Valve Type
Ceramic 1/4-Turn
Type
Mechanical, Manual Faucet
Flow Rate - Maximum
12 gpm
Application
Commercial
Number of Mounting Holes
1
Installation Type
Deck Mounted
Operation Method
Dual-Handle
Flow Type
Threaded

Description

Item Sink Faucet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.