Dual-Handle Sink Faucet, Chrome plated 1 Hole

  • Mfr # 50-TGN8AE3ABCP

  • Zoro # G0599265


product price: $341.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome plated
Handle Type
(2) Vandal-Proof 2-3/8 in Lever Handle, Sixteen-Point Tapered Broach
Handle Material
Metal
Number of Handles
2
Green Environmental Attribute
Meets LEED Requirements
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50-TGN8AE3ABCP
Zoro #
G0599265
UPC #
611943571948
Country of Origin
United States

Dimensions

Diameter
2"
Width
6-1/4"
Overall Height
19-1/2 in

Details

Finish
Chrome plated
Handle Type
(2) Vandal-Proof 2-3/8 in Lever Handle, Sixteen-Point Tapered Broach
Handle Material
Metal
Number of Handles
2
Item
Sink Faucet
Green Environmental Attribute
Meets LEED Requirements
Industry Type
Schools; Laboratories; Hospitals; Office Buildings; Food Service; Airports; Sport Facilities
Faucet Spout
Rigid/Swing Gooseneck
System of Measurement
Inch
Valve Type
Quaturn
Standards
ASME A112.18.1/CSA B125.1; Certified to NSF/ANSI 61, Section 9 by CSA; ADA ANSI/ICC A117.1
Fastener Finish
Chrome Plated
Type
Mechanical; Manual Faucet
Temp. Control
40 Degrees to 140 Degrees F
Green Certification or Other Recognition
WaterSense Approved
Replacement Cartridge
Mfr. No. 1-100XTJKABNF/1-099XTJKABNF
Connection
1/2 in NPSM
Application
Commercial
Installation Type
Deck Mounted
Flow Rate - Maximum
2.2 gpm
Number of Mounting Holes
1
Operation Method
Dual-Handle
Flow Type
Aerator

Description

Item Sink Faucet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.