Zoro Homepage

Econo-Flo Outlet, Lavatory, Brass, 1GPM

  • Mfr # E26JKABCP

  • Zoro # G1255807


product price: $27.99
/ea

Key Features

Sub-Category
Gaskets, Hardware and O-Rings
Fits Brand
Chicago Faucets
Material
Brass
Finish
Chrome
Material of Construction
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E26JKABCP
Zoro #
G1255807
UPC #
611943469245
Country of Origin
United States

Dimensions

Size
5/8 in
Thread Size
13/16 in
Connection Size
13/16"-27
Thickness
5/8 in
Outside Diameter
7/8 in

Details

Sub-Category
Gaskets, Hardware and O-Rings
Fits Brand
Chicago Faucets
Material
Brass
Finish
Chrome
Material of Construction
Brass
Standards
BAA Compliant
Item
Supply Fitting
Flow Rate
1 gpm
Type
Lavatory
Connection Type
UNS
Body Material
Brass
Product Type
Fittings
Compatible Brand
Chicago Faucets
Flow Rate - Maximum
1 gpm
Compatible Faucet Component
Faucet
Thread Gender
Male
Compatible Manufacturer Part Number
786-E26-5ABCP
Connection Gender
Male

Description

Supply Fitting, Thread Size 13/16 in, Flow Rate 1 gpm, Chrome Finish, Standards BAA Compliant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.