Zoro Homepage

Econo-Flow Spray Outlet, Vandal Resistant

  • Mfr # E28JKABCP

  • Zoro # G1944686


product price: $34.29
/ea

Key Features

Sub-Category
Nozzles, Spouts and Sprayers
Fits Brand
Chicago Faucets
Material
Brass
Finish
Chrome
Material of Construction
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E28JKABCP
Zoro #
G1944686
UPC #
611943459284
Country of Origin
United States

Dimensions

Thread Size Type
Male
Thread Size
13/16 in - 27
Connection Size
13/16"-27

Details

Sub-Category
Nozzles, Spouts and Sprayers
Fits Brand
Chicago Faucets
Material
Brass
Finish
Chrome
Material of Construction
Brass
Standards
NSF/ANSI/CAN 372 Low Lead Content, WaterSense
Includes
Key
For Use With
Chicago Faucets
Item
Outlet
Connection
13/16 in to 27 in Male
Green Environmental Attribute
Faucet Flow Rate 1.5 gpm Or Less
Flow Rate
1 gpm
Flow Outlet Type
Spray
Connection Type
UNS
Features
Pressure Compensating
Series
Flow Devices
Type
Vandal Resistant
Flow Rate - Maximum
1 gpm
Flow Type
Spray
Vandal Resistance
Vandal-Resistant
Product Type
Outlet
Connection Gender
Male
Compatible Manufacturer Part Number
802-XKABCP
Compatible Brand
Chicago Faucets
Pressure - Maximum
125 psi
Temperature - Maximum
150 Degrees F
Compatible Series
Faucet Outlets

Description

Outlet, Thread Size Type Male, Thread Size 13/16 in - 27, Flow Rate 1 gpm, Flow Outlet Type Spray, Chrome Finish, Standards NSF/ANSI/CAN 372 Low Lead Content, WaterSense

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.