Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Econo-Flow Spray Outlet With Adapter

  • Mfr # E28-5JKABCP

  • Zoro # G3147453


product price: $41.29
/ea

Key Features

Sub-Category
Nozzles, Spouts and Sprayers
Fits Brand
Chicago Faucets
Material
Brass
Finish
Chrome
Material of Construction
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E28-5JKABCP
Zoro #
G3147453
UPC #
611943459277
Country of Origin
United States

Dimensions

Thread Size
13/16 in - 24
Thread Size Type
Female
Connection Size
13/16"-24

Details

Sub-Category
Nozzles, Spouts and Sprayers
Fits Brand
Chicago Faucets
Material
Brass
Finish
Chrome
Material of Construction
Brass
Standards
NSF/ANSI/CAN 372 Low Lead Content, WaterSense
Includes
Key
For Use With
Chicago Faucets
Item
Outlet
Connection
13/16 in to 24 in Female
Green Environmental Attribute
Faucet Flow Rate 1.5 gpm Or Less
Flow Rate
1 gpm
Flow Outlet Type
Spray
Type
Vandal Resistant
Features
Pressure Compensating
Series
Flow Devices
Connection Type
UNS
Connection Gender
Female
Vandal Resistance
Vandal-Resistant
Product Type
Outlet
Flow Type
Spray
Flow Rate - Maximum
1 gpm
Compatible Manufacturer Part Number
WWG895-317ABCP
Temperature - Maximum
150 Degrees F
Compatible Brand
Chicago Faucets
Pressure - Maximum
125 psi
Compatible Series
Faucet Outlets

Description

Outlet, Thread Size Type Female, Thread Size 13/16 in - 24, Flow Rate 1 gpm, Flow Outlet Type Spray, Chrome Finish, Standards NSF/ANSI/CAN 372 Low Lead Content, WaterSense

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.