Electronic Faucet, Power Generator
Mfr # 242.749.AB.1
Zoro # G1899287
product price: $437.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Chicago Faucets
Standards
ASME A112.18.1/CSA B125.1, Buy American Act Compliant
Includes
1/2 NPSM Male Thread to Supply, Anchors, 3/8 Compression Male thread Outlet, Screws
For Use With Mfr. Model Number
116.102.AB.1
Body Material
Brass, Copper, Metal, Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
242.749.AB.1
Zoro #
G1899287
UPC #
611943580704
Country of Origin
Switzerland
Details
Fits Brand
Chicago Faucets
Standards
ASME A112.18.1/CSA B125.1, Buy American Act Compliant
Includes
1/2 NPSM Male Thread to Supply, Anchors, 3/8 Compression Male thread Outlet, Screws
Item
Power Generator
For Use With Mfr. Model Number
116.102.AB.1
Body Material
Brass, Copper, Metal, Plastic
Series
Hytronic; Etronic 40
Compatible Manufacturer Part Number
116.102.AB.1
Product Type
Power Generator
Compatible Series
Etronic 40, HyTronic(R)
Compatible Brand
Chicago Faucets
Description
Electronic Faucet, Power Generator, Fits Brand Chicago Faucets, For Use With Grainger Item Number 5UTN7, 5UTN8, 5UTN9, 5UTP0, 5UTP1, 5UTP2, 6XAE7, 5UTW6, 5UTW7, 5UTW8, 5UTW9, 5UTP3, 5UTX0, 5UTX1, 5UTX2, 6XAE8, 6XAG4, 6XAG5, 6XAG6, 5UTP4, 29RR51, 5UTP5, 29RR54, 29RR56
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.