Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electronic Module

  • Mfr # 242.337.00.1T

  • Zoro # G712923946


product price: $211.99
/ea
Free Shipping & Returns

Key Features

Standards
Buy American Act Compliant
Includes
Battery Holder, Electronic Module
Series
Electronic Faucets
Body Material
Plastic
Compatible Series
E-Tronic(R) 40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
242.337.00.1T
Zoro #
G712923946
UPC #
611943185596
Country of Origin
Switzerland

Details

Standards
Buy American Act Compliant
Includes
Battery Holder, Electronic Module
Item
Control Module Kit
Series
Electronic Faucets
Body Material
Plastic
Compatible Series
E-Tronic(R) 40
Product Type
Control Module
Compatible Manufacturer Part Number
116.606.AB.1T
Compatible Brand
Chicago Faucets

Description

Electronic Module

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.