Zoro Homepage

Electronic Module

  • Mfr # 242.433.00.1T

  • Zoro # G712923960


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Standards
Buy American Act Compliant
Includes
Battery Holder, Electronic Module
Series
Electronic Faucets
Overall Length
4 7/8 in
Body Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
242.433.00.1T
Zoro #
G712923960
UPC #
611943185633
Country of Origin
Switzerland

Dimensions

Overall Length
4 7/8 in

Details

Standards
Buy American Act Compliant
Includes
Battery Holder, Electronic Module
Item
Control Module Kit
Series
Electronic Faucets
Body Material
Plastic
Compatible Manufacturer Part Number
116.102.AB.1T
Compatible Series
HyTronic(R)
Product Type
Control Module
Compatible Brand
Chicago Faucets

Description

Electronic Module

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.