This item is Discontinued.

Chicago Faucet Electronic Sensor 5-1/8" Mount, 1 Hole Hytronic Edge Lavatory Sink Faucet With, Chrome plated 116.950.AB.1

Electronic Sensor 5-1/8" Mount, 1 Hole Hytronic Edge Lavatory Sink Faucet With, Chrome plated (Discontinued)

  • Mfr # 116.950.AB.1
  • Zoro # G1126189
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
116.950.AB.1
Zoro #
G1126189
UPC #
611943543938
Country of Origin
United States

Dimensions

Overall Height
46-1/4"
Spout Length
4-7/8"
Diameter
1-1/8"
Manufacturers Warranty Length
Lifetime Limited Faucet Warranty, 1-Year Limited Finish Warranty, 5-Year Limited Mechanical Warranty, 3-Year Limited Electronics and Solenoid Warranty
Width
2-1/2"

Details

Faucet Operation
Electronic Sensor
Mounting Hole Center to Center
5-1/8"
Number of Holes
1
ADA Compliant
Yes
Finish
Chrome plated
Flow Rate
1 gpm
Flow Outlet Type
Vandal-Proof, Non-Aerating Laminar Flow Stream Solidifier
Features
Vandal Proof Non-Aerating Laminar Flow Stream Solidifier; Self Sustaining Power System - Water Turbine Generates the Necessary Power, Even with Low Flow Outlets, to Operate the Faucet for 10+ Years, Multiple Field Adjustable Modes and Ranges; Compatible with Chicago Faucets Commander Handheld Programming Unit; ECAST Construction with Equal to or Less than 0.25% Lead Content by Weighted Average
System of Measurement
Inch
Type
Electronic-Self Sustaining Power System(SSPS) Faucet
Ligature Resistant
No
Industry Type
Schools; Laboratories; Hospitals; Office Buildings; Food Service; Airports; Sport Facilities
Green Environmental Attribute
Meets LEED Requirements
Mounting
Deck Mounted
Connection
3/8" Compression
Includes
*
Power Source
Self Sustaining
Item
Hytronic Edge Lavatory Sink Faucet With
Valve Type
Single Supply
Faucet Spout
Edge Spout
CEC Compliant
Non CEC Compliant
Green Certification or Other Recognition
WaterSense Approved
Standards
ASME A112.18.1/CSA B125.1; California Health and Safety Code 116875 (AB 1953-2006); Vermont Bill S.152; Louisiana Low Lead Law HB.471; NSF/ANSI 372 Low Lead Content; Certified to NSF/ANSI 61, Section 9 by CSA; ADA ANSI/ICC A117.1; CAL Green
Temp. Control
40 Degrees to 140 Degrees F
Compliance
Buy American Act; ECAST; CAL Green
Residential / Commercial
Commercial
Sensor Lead
Dual-Beam Infrared

Description

Item Hytronic Edge Lavatory Sink Faucet With

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.