Electronic Sensor Ab 4In Lav Ac Single Inlet, Single Hole Mount, Chrome plated 1 Hole (Discontinued)
- Mfr # 116.706.AB.M
- Zoro # G1125857
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
116.706.AB.M
Zoro #
G1125857
UPC #
611943545307
Country of Origin
United States
Details
Faucet Operation
Electronic Sensor
Mounting Hole Center to Center
Single Hole
Number of Holes
1
Mounting Type
Deck
ADA Compliant
Yes
Finish
Chrome plated
Handle Type
Sensor Operated (Hands Free)
Flow Rate
2.2 gpm
Voltage
12VAC
Flow Outlet Type
Non Aerating Spray
Item
Ab 4In Lav Ac Single Inlet
Description
Item Ab 4In Lav Ac Single Inlet, Package Quantity 4
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.