Electronic Sensor Hytronic Curve Sink Faucet With Dual, Single Hole Mount, Chrome plated 1 Hole
- Mfr # 116.857.AB.1T
- Zoro # G1124691
product price:Â
$
816.99
/ea
Free Shipping & Returns
Key Features
Finish
Chrome plated
Mounting Type
Deck
Handle Type
Sensor Operated (Hands Free)
Flow Rate - Maximum
0.5 gpm
Number of Mounting Holes
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 116.857.AB.1T
- Zoro #
- G1124691
- UPC #
- 611943542566
- Country of Origin
- United States
Details
- Finish
- Chrome plated
- Mounting Type
- Deck
- Handle Type
- Sensor Operated (Hands Free)
- Flow Rate - Maximum
- 0.5 gpm
- Number of Mounting Holes
- 1
- Mounting Hole Center to Center
- Single Hole
- Item
- Hytronic Curve Sink Faucet With Dual
- Voltage
- 6V Lithium CRP2 Battery
- Flow Type
- Non Aerating Spray
- Operation Method
- Electronic Sensor
Description
Hytronic Curve Sink Faucet With Dual
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.