Electronic Sensor Hytronic Less Spout Sink Faucet With, Single Hole Mount, Chrome plated 1 Hole

  • Mfr # 116.423.AB.1T

  • Zoro # G1125741


product price:  $712.99
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
Single Hole
Mounting Type
Deck
Finish
Chrome plated
Handle Type
Sensor Operated (Hands Free)
Voltage
6V Lithium CRP2 Battery
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
116.423.AB.1T
Zoro #
G1125741
UPC #
611943484231
Country of Origin
United States

Details

Mounting Hole Center to Center
Single Hole
Mounting Type
Deck
Finish
Chrome plated
Handle Type
Sensor Operated (Hands Free)
Voltage
6V Lithium CRP2 Battery
Item
Hytronic Less Spout Sink Faucet With
Flow Rate - Maximum
2.2 gpm
Operation Method
Electronic Sensor
Number of Mounting Holes
1

Description

Hytronic Less Spout Sink Faucet With

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.