Electronic Sensor Hytronic Less Spout Sink Faucet With, Single Hole Mount, Chrome plated 1 Hole
Mfr # WWG116.413.AB.1T
Zoro # G1125726
product price:Â $712.99
/ea
Free Shipping & Returns
Key Features
Faucet Operation
Electronic Sensor
Mounting Hole Center to Center
Single Hole
Number of Holes
1
Mounting Type
Wall
ADA Compliant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WWG116.413.AB.1T
Zoro #
G1125726
UPC #
611943484224
Country of Origin
United States
Details
Faucet Operation
Electronic Sensor
Mounting Hole Center to Center
Single Hole
Number of Holes
1
Mounting Type
Wall
ADA Compliant
Yes
Handle Type
Sensor Operated (Hands Free)
Finish
Chrome plated
Flow Rate
2.2 gpm
Item
Hytronic Less Spout Sink Faucet With
Voltage
12VAC
Flow Rate - Maximum
2.2 gpm
Description
Hytronic Less Spout Sink Faucet With
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.