Electronic Sensor Hytronic Traditional Sink Faucet W/ Dual, Single Hole Mount, Chrome plated 1 Hole

  • Mfr # 116.121.AB.1T

  • Zoro # G1125629


product price:  $861.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome plated
Mounting Type
Deck
Handle Type
Sensor Operated (Hands Free)
Flow Rate - Maximum
0.5 gpm
Number of Mounting Holes
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
116.121.AB.1T
Zoro #
G1125629
UPC #
611943474041
Country of Origin
United States

Details

Finish
Chrome plated
Mounting Type
Deck
Handle Type
Sensor Operated (Hands Free)
Flow Rate - Maximum
0.5 gpm
Number of Mounting Holes
1
Mounting Hole Center to Center
Single Hole
Item
Hytronic Traditional Sink Faucet W/ Dual
Voltage
12VAC
Flow Type
Non Aerating Spray
Operation Method
Electronic Sensor

Description

Hytronic Traditional Sink Faucet W/ Dual

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.