Electronic Sensor Hytronic Traditional Sink Faucet W/ Dual, Single Hole Mount, Chrome plated 1 Hole
Mfr # 116.592.AB.1T
Zoro # G1125796
product price:Â $999.99
/ea
Free Shipping & Returns
Key Features
Finish
Chrome plated
Mounting Type
Deck
Handle Type
Sensor Operated (Hands Free)
Number of Mounting Holes
1
Mounting Hole Center to Center
Single Hole
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
116.592.AB.1T
Zoro #
G1125796
UPC #
611943536824
Country of Origin
United States
Details
Finish
Chrome plated
Mounting Type
Deck
Handle Type
Sensor Operated (Hands Free)
Number of Mounting Holes
1
Mounting Hole Center to Center
Single Hole
Item
Hytronic Traditional Sink Faucet W/ Dual
Voltage
6V Lithium CRP2 Battery
Flow Rate - Maximum
2.2 gpm
Flow Type
Non-Aerating
Operation Method
Electronic Sensor
Description
Hytronic Traditional Sink Faucet W/ Dual
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.