Electronic Sensor E-TronicReg 40 Traditional Faucet W/, Single Hole Mount, Chrome plated 1 Hole (Discontinued)
- Mfr # 116.956.AB.1
- Zoro # G1126240
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
116.956.AB.1
Zoro #
G1126240
UPC #
611943512712
Country of Origin
United States
Details
Faucet Operation
Electronic Sensor
Mounting Hole Center to Center
Single Hole
Number of Holes
1
Mounting Type
Deck
ADA Compliant
Yes
Finish
Chrome plated
Handle Type
Sensor Operated (Hands Free)
Flow Rate
2.2 gpm
Flow Outlet Type
Non Aerating Spray
Item
E-TronicReg 40 Traditional Faucet W/
Description
Item E-TronicReg 40 Traditional Faucet W/
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.