This item is Discontinued.
This item is Discontinued.
Electronic Sensor Hytronic Curve Sink Faucet With Dual, Single Hole Mount, Chrome plated 1 Hole (Discontinued)
Mfr #
WWG116.757.AB.1T
Zoro #
G1125120
UPC # 611943542436
Country of Origin United States
Category Bathroom Sink Faucets
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
WWG116.757.AB.1T
Zoro #
G1125120
UPC #
611943542436
Country of Origin
United States
Details
Faucet Operation
Electronic Sensor
Finish
Chrome plated
Mounting Type
Deck
Handle Type
Sensor Operated (Hands Free)
Number of Holes
1
ADA Compliant
Yes
Flow Rate
0.5 gpm
Flow Rate - Maximum
0.5 gpm
Mounting Hole Center to Center
Single Hole
Item
Hytronic Curve Sink Faucet With Dual
Voltage
12VAC
Flow Outlet Type
Non-Aerating
Description
Hytronic Curve Sink Faucet With Dual
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.