This item is Discontinued.

Chicago Faucet Electronic Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Chrome plated 116.976.AB.1

Electronic Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Chrome plated (Discontinued)

  • Mfr # 116.976.AB.1
  • Zoro # G5393087
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
116.976.AB.1
Zoro #
G5393087
UPC #
611943512835
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
Lifetime Warranty Metal Cast, Forged, Stamped of Formed Portion, 5 yr Limited Mechanicals Warranty, 3 yr Limited Electronics and Solenoid Warranty, 1 yr Limited Finish Warranty
Connection Size
3/8" Compression
Spout Length
4 3/4 in
Max. Installation Surface Thickness
1 1/2 in
Water Inlet Connection Size
1/2 in
Spout Height
6 1/2 in
Hose Length
16"

Details

Faucet Operation
Sensor
Number of Holes
1
Mounting Type
Deck
ADA Compliant
Yes
Finish
Chrome Plated
Handle Type
Sensor
Flow Rate
1.5 gpm
Faucet Spout Shape
Mid Arc
Number of Handles
0
Voltage
6V DC
Flow Outlet Type
Nonaerated
Valve Type
Compression
Amps
0.2 A
Drain Type
None
Standards
AB1953, ANSI A117.1, ASME A112.18.1/CSA B125.1, NSF 372, NSF 61/9
Faucet Type
Bathroom Sink Faucet
Sensor Lead
Infrared
CEC Compliant
CEC Compliant
Compliance
ASME A112.18.1/CSA B125.1, California Health and Safety Code 116875, Vermont Bill, NSF/ANSI 372 Low Lead Content Certified to NSF/ANSI 61
Sensor Range
3 in to 13 in
Series
E-Tronic
Flow Outlet Type - Faucet
Laminar
Item
Mid Arc Bathroom Faucet
Mounting Type - Faucet
Deck
Replacement Cartridge
Mfr. No. 240.744.AB.1
Vandal Resistant Features
Vandal Resistant Outlet
Battery Charger CEC Compliant
CEC Compliant
ADA Compliance
Yes
Ligature Resistant
No
Green Environmental Attribute
Faucet Flow Rate 1.5 gpm Or Less
Power Source
Self Sustaining
Includes
Mounting Hardware
Residential / Commercial
Commercial
Commercial / Residential
Commercial
Flow Outlet Type (Faucet)
Laminar
Faucet Handle Type
None
Faucet Finish
Chrome
Type
Hands Free
Features
Mounting Hardware Included
Temperature Control
Yes
Replacement Cartridge Mfr. Model Number
243.152.AB.1
Faucet Body Material
Cast Brass
Spout Reach
5 3/8 in
Faucet Activation
Motion Sensor
Valve Type - Faucets
Solenoid Valve
Max. Mounting Hole Center Distance
Single Hole
Water Inlet Connection Type
Male NPSM
Material of Construction
Brass
Outlet Type
Spray

Description

Item Mid Arc Bathroom Faucet

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.