Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electronic Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Chrome plated

  • Mfr # EQ-A11A-11ABCP

  • Zoro # G4123835


product price: $470.99
/ea
Free Shipping & Returns

Key Features

Height
5-7/8"
Application
Commercial
Finish
Polished Chrome
Compliance
ASME A112.18.1M, CSA B125.1, California Health and Safety Code 116875 (AB 1953-2006), Vermont Bill S.152, NSF/ANSI 372 Low Lead Content Certified to NSF/ANSI 61, Section 9 by CSA, ADA ANSI/ICC A117.1
Ligature Resistant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EQ-A11A-11ABCP
Zoro #
G4123835
UPC #
611943006563
Country of Origin
United States

Dimensions

Height
5-7/8"
Overall Height
5-7/8"
Spout Length
4 1/2 in
Manufacturers Warranty Length
1 yr Limited Finish Warranty, 5 yr Limited Mechanicals Warranty, 3 yr Limited Electronics and Solenoid Warranty, Lifetime Limited Faucet Warranty
Water Inlet Connection Size
3/8 in
Spout Height
5 7/8 in
Max. Installation Surface Thickness
1 1/2 in
For Mounting Hole Diameter - Minimum
1 in
For Mounting Hole Diameter - Maximum
1 1/2 in
Spout Height - Maximum
5 7/8 in
Overall Width
2 in
Spout Outlet Height
3 in
For Surface Thickness - Maximum
1 1/2 in
Inlet Connection Size
3/8 in

Details

Application
Commercial
Finish
Polished Chrome
Item
Bathroom Sensor Faucet
Compliance
ASME A112.18.1M, CSA B125.1, California Health and Safety Code 116875 (AB 1953-2006), Vermont Bill S.152, NSF/ANSI 372 Low Lead Content Certified to NSF/ANSI 61, Section 9 by CSA, ADA ANSI/ICC A117.1
Ligature Resistant
No
Connection
3/8" Female Compression
Series
EQ Curved
ADA Compliance
ADA Compliant
ADA Compliant
Yes
Sensor Lead
Infrared
Drain Style
Grid Strainer
Faucet Type
Bathroom Sink Faucet
Power Source
Battery
Faucet Spout
Rigid Cast
Temp. Control
No
Faucet Finish
Chrome
Flow Outlet Type - Faucet
Laminar
Flow Rate
0.5 gpm
Mounting Hole Center to Center
Single Hole
Amps
0.01 A
Body Material
Cast Brass
Standards
ADA ANSI/ICC A117.1, ASME A112.18.1/CSA B125.1, NSF/ANSI/CAN 61: Q Less Than or Equal To 1
Flow Outlet Type
Nonaerated
Number of Handles
0
Drain Type
Grid Strainer
Mounting Type - Faucet
Deck
Mounting Type
Deck
CEC Compliant
CEC Compliant
Number of Holes
1
Valve Type
Compression
Commercial / Residential
Commercial
Replacement Cartridge
Mfr. No. 243.152.AB.1
Includes
Mounting Hardware
Battery Charger CEC Compliant
CEC Compliant
Faucet Spout Shape
Mid Arc
Sensor Range
1 in to 8 in
Residential / Commercial
Commercial
Vandal Resistant Features
Vandal Resistant Outlet
Voltage
6V DC
Faucet Handle Type
None
Faucet Operation
Sensor
Flow Outlet Type (Faucet)
Laminar
Green Certification or Other Recognition
California Energy Commission (CEC) Certified
Features
Bluetooth Compatible
Valve Type - Faucets
Solenoid Valve
Spout Reach
4 1/2 in
Water Inlet Connection Type
Push in Compression
Faucet Activation
Motion Sensor
Replacement Cartridge Mfr. Model Number
243.152.AB.1
Max. Mounting Hole Center Distance
Single Hole
Temperature Control
Non-Adjustable Temperature
Faucet Body Material
Cast Brass
Battery Type
AA
Sensor Type
Self-Adjusting
Vandal Resistance
Vandal-Resistant Outlet
Number of Mounting Holes
1
Temperature - Maximum
180 Degrees F
Product Type
Sensor Faucet
Compatible Cartridge Manufacturer Part Number
243.152.AB.1
Flow Type
Laminar
Sensor Range - Maximum
13 in
Sensor Range - Minimum
3 in
Spout Style
Fixed
Includes Handle
Handle Not Included
Inlet Connection Gender
Female
Includes Transformer
Transformer Not Included
Number of Batteries
6
Time Out
10 sec
Temperature - Minimum
110 Degrees F
Ligature Resistance
Not Ligature-Resistant
Operation Method
Motion Sensor
Spout Shape
Arc
Water Supply Type
Single Tempered Line
Inlet Connection Type
Compression
Includes Batteries
Batteries Included
Flow Rate - Maximum
0.5 gpm
Temperature Control Method
Mixing Valve Not Included
Pressure - Maximum
125 psi
CEC Compliance
CEC Compliant
Warranty
1 yr Limited Finish Warranty, 3 yr Limited Electronics and Solenoid Warranty, 5 yr Limited Mechanical Warranty, Lifetime Limited Faucet Warranty
Includes Drain
Drain Not Included
For Location
Bathroom

Description

Mid Arc,Chrome,Chicago Faucets,EQ Curved

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.