Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electronic Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Chrome plated

  • Mfr # EQ-A11A-12ABCP

  • Zoro # G4123826


product price: $513.99
/ea
Free Shipping & Returns

Key Features

Height
5-7/8"
Application
Commercial
Finish
Polished Chrome
Drain Style
Grid Strainer
Mounting Type - Faucet
Deck
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EQ-A11A-12ABCP
Zoro #
G4123826
UPC #
611943006860
Country of Origin
United States

Dimensions

Height
5-7/8"
Spout Length
4 1/2 in
Overall Height
5-7/8"
Manufacturers Warranty Length
1 yr Limited Finish Warranty, 5 yr Limited Mechanicals Warranty, 3 yr Limited Electronics and Solenoid Warranty, Lifetime Limited Faucet Warranty
Spout Height
5 7/8 in
Max. Installation Surface Thickness
1 1/2 in
Water Inlet Connection Size
3/8 in
For Mounting Hole Diameter - Minimum
1 in
Spout Height - Maximum
5 7/8 in
For Surface Thickness - Maximum
1 1/2 in
Overall Width
2 in
For Mounting Hole Diameter - Maximum
1 1/2 in
Spout Outlet Height
3 in
Inlet Connection Size
3/8 in

Details

Application
Commercial
Finish
Polished Chrome
Item
Bathroom Sensor Faucet
Drain Style
Grid Strainer
Mounting Type - Faucet
Deck
Voltage
6V DC
Replacement Cartridge
Mfr. No. 243.152.AB.1
Flow Outlet Type - Faucet
Laminar
Sensor Range
1 in to 8 in
Temp. Control
Yes
Connection
3/8" Female Compression
Faucet Spout Shape
Mid Arc
ADA Compliant
Yes
Flow Outlet Type
Nonaerated
Faucet Handle Type
None
Series
EQ Curved
Valve Type
Compression
Commercial / Residential
Commercial
CEC Compliant
CEC Compliant
Battery Charger CEC Compliant
CEC Compliant
Number of Holes
1
Body Material
Cast Brass
Amps
0.01 A
Flow Rate
0.5 gpm
Faucet Finish
Chrome
Faucet Operation
Sensor
Power Source
Battery
ADA Compliance
ADA Compliant
Mounting Type
Deck
Faucet Spout
Rigid Cast
Compliance
ASME A112.18.1M, CSA B125.1, California Health and Safety Code 116875 (AB 1953-2006), Vermont Bill S.152, NSF/ANSI 372 Low Lead Content Certified to NSF/ANSI 61, Section 9 by CSA, ADA ANSI/ICC A117.2
Number of Handles
0
Sensor Lead
Infrared
Ligature Resistant
No
Standards
ADA ANSI/ICC A117.1, ASME A112.18.1/CSA B125.1, NSF/ANSI/CAN 61: Q Less Than or Equal To 1
Mounting Hole Center to Center
Single Hole
Vandal Resistant Features
Vandal Resistant Outlet
Includes
Mounting Hardware
Flow Outlet Type (Faucet)
Laminar
Drain Type
Grid Strainer
Residential / Commercial
Commercial
Faucet Type
Bathroom Sink Faucet
Green Certification or Other Recognition
California Energy Commission (CEC) Certified
Features
Bluetooth Compatible
Temperature Control
Adjustable Temperature
Replacement Cartridge Mfr. Model Number
243.152.AB.1
Faucet Activation
Motion Sensor
Water Inlet Connection Type
Push in Compression
Faucet Body Material
Cast Brass
Valve Type - Faucets
Solenoid Valve
Max. Mounting Hole Center Distance
Single Hole
Spout Reach
4 1/2 in
Sensor Type
Self-Adjusting
Battery Type
AA
Spout Shape
Arc
Ligature Resistance
Not Ligature-Resistant
Spout Style
Fixed
Flow Rate - Maximum
0.5 gpm
Number of Mounting Holes
1
Includes Transformer
Transformer Not Included
Flow Type
Laminar
For Location
Bathroom
Includes Drain
Drain Not Included
Product Type
Sensor Faucet
Temperature - Minimum
100 Degrees F
Sensor Range - Maximum
13 in
CEC Compliance
CEC Compliant
Warranty
1 yr Limited Finish Warranty, 3 yr Limited Electronics and Solenoid Warranty, 5 yr Limited Mechanical Warranty, Lifetime Limited Faucet Warranty
Water Supply Type
Hot and Cold Lines
Includes Batteries
Batteries Included
Includes Handle
Handle Not Included
Sensor Range - Minimum
3 in
Inlet Connection Gender
Female
Vandal Resistance
Vandal-Resistant Outlet
Temperature Control Method
Below Deck Manual Mixing Valve
Temperature - Maximum
180 Degrees F
Time Out
10 sec
Compatible Cartridge Manufacturer Part Number
243.152.AB.1
Inlet Connection Type
Compression
Pressure - Maximum
125 psi
Operation Method
Motion Sensor

Description

Lavatory Faucet, Faucet Operation Sensor, Number of Handles 0, Handle Type Sensor, Connection 3/8 In. Female Compression, 0.5 gpm Flow Rate, Number of Holes 1, Mounting Hole Center to Center Single Hole, Body Material Brass, Faucet Spout Rigid Cast, ADA Compliant Yes, Drain Type Grid, Mounting Type Deck, Power Source Battery, Voltage 6, 0.01 Amps, Spout Length 4-1/2 In., Sensor Range 1 In. to 8 In., Valve Type Solenoid, Finish Chrome, Overall Height 5-7/8 In., Flow Outlet Type Nonaerated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.