Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electronic Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Chrome plated

  • Mfr # EQ-C11A-12ABCP

  • Zoro # G4123765


product price: $535.99
/ea
Free Shipping & Returns

Key Features

Height
9-5/8"
Application
Commercial
Finish
Polished Chrome
Flow Rate
0.5 gpm
Manufacturers Warranty Length
1 yr Limited Finish Warranty, 5 yr Limited Mechanicals Warranty, 3 yr Limited Electronics and Solenoid Warranty, Lifetime Limited Faucet Warranty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EQ-C11A-12ABCP
Zoro #
G4123765
UPC #
611943009717
Country of Origin
United States

Dimensions

Height
9-5/8"
Manufacturers Warranty Length
1 yr Limited Finish Warranty, 5 yr Limited Mechanicals Warranty, 3 yr Limited Electronics and Solenoid Warranty, Lifetime Limited Faucet Warranty
Spout Length
4 1/2 in
Overall Height
9-5/8"
Max. Installation Surface Thickness
1 1/2 in
Spout Height
9 5/8 in
Water Inlet Connection Size
3/8 in
Overall Width
2 in
For Mounting Hole Diameter - Maximum
1 1/2 in
For Mounting Hole Diameter - Minimum
1 in
For Surface Thickness - Maximum
1 1/2 in
Spout Outlet Height
6 1/4 in
Inlet Connection Size
3/8 in
Spout Height - Maximum
9 5/8 in

Details

Application
Commercial
Finish
Polished Chrome
Item
Bathroom Sensor Faucet
Flow Rate
0.5 gpm
ADA Compliant
Yes
Faucet Handle Type
None
Ligature Resistant
No
Battery Charger CEC Compliant
CEC Compliant
Residential / Commercial
Commercial
Mounting Hole Center to Center
Single Hole
Commercial / Residential
Commercial
Voltage
6V DC
Mounting Type
Deck
Faucet Type
Bathroom Sink Faucet
Mounting Type - Faucet
Deck
Flow Outlet Type
Nonaerated
Drain Type
Grid Strainer
Flow Outlet Type - Faucet
Laminar
Vandal Resistant Features
Vandal Resistant Outlet
Replacement Cartridge
Mfr. No. 243.152.AB.1
Connection
3/8" Female Compression
Includes
Mounting Hardware
Drain Style
Grid Strainer
Number of Handles
0
Faucet Finish
Chrome
Faucet Spout
Rigid Cast
Body Material
Cast Brass
Power Source
Battery
Standards
ADA ANSI/ICC A117.1, ASME A112.18.1/CSA B125.1, NSF/ANSI/CAN 61: Q Less Than or Equal To 1
Amps
0.01 A
Sensor Range
1 in to 8 in
CEC Compliant
CEC Compliant
Faucet Spout Shape
Mid Arc
Temp. Control
Yes
Sensor Lead
Infrared
Flow Outlet Type (Faucet)
Laminar
Faucet Operation
Sensor
Number of Holes
1
ADA Compliance
ADA Compliant
Compliance
ASME A112.18.1M, CSA B125.1, California Health and Safety Code 116875 (AB 1953-2006), Vermont Bill S.152, NSF/ANSI 372 Low Lead Content Certified to NSF/ANSI 61, Section 9 by CSA, ADA ANSI/ICC A117.8
Series
EQ High Arc
Valve Type
Compression
Green Certification or Other Recognition
California Energy Commission (CEC) Certified
Features
Bluetooth Compatible
Faucet Activation
Motion Sensor
Valve Type - Faucets
Solenoid Valve
Water Inlet Connection Type
Push in Compression
Max. Mounting Hole Center Distance
Single Hole
Faucet Body Material
Cast Brass
Temperature Control
Adjustable Temperature
Spout Reach
4 1/2 in
Replacement Cartridge Mfr. Model Number
243.152.AB.1
Battery Type
AA
Sensor Type
Self-Adjusting
Sensor Range - Minimum
3 in
Includes Batteries
Batteries Included
Includes Drain
Drain Not Included
Operation Method
Motion Sensor
Flow Rate - Maximum
0.5 gpm
For Location
Bathroom
Includes Transformer
Transformer Not Included
Flow Type
Laminar
Spout Shape
Arc
Spout Style
Fixed
Temperature - Maximum
180 Degrees F
Time Out
10 sec
Compatible Cartridge Manufacturer Part Number
243.152.AB.1
CEC Compliance
CEC Compliant
Warranty
1 yr Limited Finish Warranty, 3 yr Limited Electronics and Solenoid Warranty, 5 yr Limited Mechanical Warranty, Lifetime Limited Faucet Warranty
Product Type
Sensor Faucet
Inlet Connection Type
Compression
Vandal Resistance
Vandal-Resistant Outlet
Sensor Range - Maximum
13 in
Water Supply Type
Hot and Cold Lines
Includes Handle
Handle Not Included
Inlet Connection Gender
Female
Ligature Resistance
Not Ligature-Resistant
Temperature Control Method
Below Deck Manual Mixing Valve
Number of Mounting Holes
1
Pressure - Maximum
125 psi
Temperature - Minimum
100 Degrees F

Description

Lavatory Faucet, Faucet Operation Sensor, Number of Handles 0, Handle Type Sensor, Connection 3/8 In. Female Compression, 0.5 gpm Flow Rate, Number of Holes 1, Mounting Hole Center to Center Single Hole, Body Material Brass, Faucet Spout Rigid Cast, ADA Compliant Yes, Drain Type Grid, Mounting Type Deck, Power Source Battery, Voltage 6, 0.01 Amps, Spout Length 4-1/2 In., Sensor Range 1 In. to 8 In., Valve Type Solenoid, Finish Chrome, Overall Height 9-5/8 In., Flow Outlet Type Nonaerated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.