Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electronic Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Chrome plated

  • Mfr # EQ-C11A-13ABCP

  • Zoro # G4123756


product price: $523.99
/ea
Free Shipping & Returns

Key Features

Height
9-5/8"
Application
Commercial
Finish
Polished Chrome
Flow Rate
0.5 gpm
Commercial / Residential
Commercial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EQ-C11A-13ABCP
Zoro #
G4123756
UPC #
611943010010
Country of Origin
United States

Dimensions

Height
9-5/8"
Overall Height
9-5/8"
Manufacturers Warranty Length
1 yr Limited Finish Warranty, 5 yr Limited Mechanicals Warranty, 3 yr Limited Electronics and Solenoid Warranty, Lifetime Limited Faucet Warranty
Spout Length
4 1/2 in
Water Inlet Connection Size
3/8 in
Max. Installation Surface Thickness
1 1/2 in
Spout Height
9 5/8 in
Inlet Connection Size
3/8 in
Spout Outlet Height
6 1/4 in
Spout Height - Maximum
9 5/8 in
For Mounting Hole Diameter - Minimum
1 in
For Surface Thickness - Maximum
1 1/2 in
Overall Width
2 in
For Mounting Hole Diameter - Maximum
1 1/2 in

Details

Application
Commercial
Finish
Polished Chrome
Item
Bathroom Sensor Faucet
Flow Rate
0.5 gpm
Commercial / Residential
Commercial
Sensor Lead
Infrared
Drain Type
Grid Strainer
Battery Charger CEC Compliant
CEC Compliant
Residential / Commercial
Commercial
Includes
Mounting Hardware
Mounting Type - Faucet
Deck
Mounting Hole Center to Center
Single Hole
CEC Compliant
CEC Compliant
Mounting Type
Deck
Power Source
Battery
Faucet Type
Bathroom Sink Faucet
Ligature Resistant
No
Flow Outlet Type (Faucet)
Laminar
Faucet Spout
Rigid Cast
Valve Type
Compression
Number of Holes
1
Sensor Range
1 in to 8 in
Connection
3/8" Female Compression
Voltage
6V DC
Faucet Operation
Sensor
Number of Handles
0
Standards
ADA ANSI/ICC A117.1, ASME A112.18.1/CSA B125.1, NSF/ANSI/CAN 61: Q Less Than or Equal To 1
Drain Style
Grid Strainer
Temp. Control
Yes
Replacement Cartridge
Mfr. No. 243.152.AB.1
Body Material
Cast Brass
ADA Compliant
Yes
ADA Compliance
ADA Compliant
Faucet Finish
Chrome
Faucet Spout Shape
Mid Arc
Flow Outlet Type - Faucet
Laminar
Amps
0.01 A
Faucet Handle Type
None
Flow Outlet Type
Nonaerated
Compliance
ASME A112.18.1M, CSA B125.1, California Health and Safety Code 116875 (AB 1953-2006), Vermont Bill S.152, NSF/ANSI 372 Low Lead Content Certified to NSF/ANSI 61, Section 9 by CSA, ADA ANSI/ICC A117.9
Vandal Resistant Features
Vandal Resistant Outlet
Series
EQ High Arc
Green Certification or Other Recognition
California Energy Commission (CEC) Certified
Features
Bluetooth Compatible
Max. Mounting Hole Center Distance
Single Hole
Faucet Body Material
Cast Brass
Spout Reach
4 1/2 in
Replacement Cartridge Mfr. Model Number
243.152.AB.1
Water Inlet Connection Type
Push in Compression
Faucet Activation
Motion Sensor
Temperature Control
Adjustable Temperature
Valve Type - Faucets
Solenoid Valve
Sensor Type
Self-Adjusting
Battery Type
AA
Spout Shape
Arc
Inlet Connection Type
Compression
Includes Drain
Drain Not Included
Spout Style
Fixed
Temperature - Minimum
100 Degrees F
Number of Mounting Holes
1
Ligature Resistance
Not Ligature-Resistant
Flow Type
Laminar
Product Type
Sensor Faucet
Water Supply Type
Hot and Cold Lines
Flow Rate - Maximum
0.5 gpm
Pressure - Maximum
125 psi
Operation Method
Motion Sensor
Includes Transformer
Transformer Not Included
Vandal Resistance
Vandal-Resistant Outlet
Temperature Control Method
Below Deck Thermostatic Mixing Valve
Temperature - Maximum
180 Degrees F
Time Out
10 sec
Sensor Range - Maximum
13 in
Warranty
1 yr Limited Finish Warranty, 3 yr Limited Electronics and Solenoid Warranty, 5 yr Limited Mechanical Warranty, Lifetime Limited Faucet Warranty
Includes Batteries
Batteries Included
Includes Handle
Handle Not Included
For Location
Bathroom
CEC Compliance
CEC Compliant
Compatible Cartridge Manufacturer Part Number
243.152.AB.1
Inlet Connection Gender
Female
Sensor Range - Minimum
3 in

Description

Lavatory Faucet, Faucet Operation Sensor, Number of Handles 0, Handle Type Sensor, Connection 3/8 In. Female Compression, 0.5 gpm Flow Rate, Number of Holes 1, Mounting Hole Center to Center Single Hole, Body Material Brass, Faucet Spout Rigid Cast, ADA Compliant Yes, Drain Type Grid, Mounting Type Deck, Power Source Battery, Voltage 6, 0.01 Amps, Spout Length 4-1/2 In., Sensor Range 1 In. to 8 In., Valve Type Solenoid, Finish Chrome, Overall Height 9-5/8 In., Flow Outlet Type Nonaerated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.