This item is Discontinued.

Chicago Faucet Electronic Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Chrome plated WWG116.979.AB.1T

Electronic Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Chrome plated (Discontinued)

  • Mfr # WWG116.979.AB.1T
  • Zoro # G5376831
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WWG116.979.AB.1T
Zoro #
G5376831
UPC #
611943542269
Country of Origin
United States

Dimensions

Spout Length
4 7/8 in
Manufacturers Warranty Length
Lifetime Warranty Metal Cast, Forged, Stamped of Formed Portion, 5 yr Limited Mechanicals Warranty, 3 yr Limited Electronics and Solenoid Warranty, 1 yr Limited Finish Warranty
Connection Size
3/8" Compression
Spout Height
9 1/2 in
Max. Installation Surface Thickness
1 1/2 in
Water Inlet Connection Size
3/8 in
Hose Length
16"

Details

Faucet Operation
Sensor
Number of Holes
1
Mounting Type
Deck
ADA Compliant
Yes
Finish
Chrome Plated
Handle Type
Sensor
Flow Rate
1 gpm
Faucet Spout Shape
Mid Arc
Number of Handles
0
Voltage
6V DC
Flow Outlet Type
Nonaerated
Drain Type
None
Standards
AB1953, ANSI A117.1, ASME A112.18.1/CSA B125.1, NSF 372, NSF 61/9
Sensor Range
3 in to 13 in
Amps
0.2 A
Commercial / Residential
Commercial
ADA Compliance
Yes
Item
Mid Arc Bathroom Faucet
Replacement Cartridge
Mfr. No. 240.744.AB.1
Battery Charger CEC Compliant
CEC Compliant
Faucet Handle Type
None
Faucet Finish
Chrome
Vandal Resistant Features
Vandal Resistant Outlet
Flow Outlet Type (Faucet)
Laminar
Residential / Commercial
Commercial
CEC Compliant
CEC Compliant
Faucet Type
Bathroom Sink Faucet
Valve Type
Compression
Green Certification or Other Recognition
WaterSense Certified
Includes
Mounting Hardware
Green Environmental Attribute
Faucet Flow Rate 1.5 gpm Or Less
Series
HyTronic
Compliance
ASME A112.18.1/CSA B125.1, California Health and Safety Code 116875, Vermont Bill, NSF/ANSI 372 Low Lead Content Certified to NSF/ANSI 61
Flow Outlet Type - Faucet
Laminar
Ligature Resistant
No
Mounting Type - Faucet
Deck
Sensor Lead
Infrared
Power Source
Self Sustaining
Type
Hands Free
Features
Mounting Hardware Included
Faucet Body Material
Cast Brass
Temperature Control
Yes
Spout Reach
4 7/8 in
Valve Type - Faucets
Solenoid Valve
Water Inlet Connection Type
Push in Compression
Faucet Activation
Motion Sensor
Replacement Cartridge Mfr. Model Number
243.152.AB.1
Max. Mounting Hole Center Distance
Single Hole
Material of Construction
Brass
Outlet Type
Laminar

Description

Item Mid Arc Bathroom Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.