Electronic Sensor Single Hole Mount, 1 Hole Straight Spout Bathroom Faucet, Chrome plated

  • Mfr # WWG116.870.AB.1T

  • Zoro # G5402792


product price:  $748.99
/ea
Free Shipping & Returns

Key Features

Height
5-3/4"
Application
Commercial
Finish
Polished Chrome
Faucet Operation
Sensor
Series
HyTronic Edge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WWG116.870.AB.1T
Zoro #
G5402792
UPC #
611943542634
Country of Origin
United States

Dimensions

Height
5-3/4"
Spout Length
4 3/4 in
Connection Size
3/8" Compression
Manufacturers Warranty Length
Lifetime Warranty Metal Cast, Forged, Stamped of Formed Portion, 5 yr Limited Mechanicals Warranty, 3 yr Limited Electronics and Solenoid Warranty, 1 yr Limited Finish Warranty
Water Inlet Connection Size
3/8 in
Max. Installation Surface Thickness
1 1/2 in
Spout Height
5 3/4 in
Hose Length
16"
Overall Width
2 1/2 in
For Surface Thickness - Maximum
1 1/2 in
Inlet Connection Size
3/8 in
Spout Height - Maximum
5 3/4 in
Spout Outlet Height
4 5/8 in
For Mounting Hole Diameter - Minimum
1 1/8 in

Details

Application
Commercial
Finish
Polished Chrome
Item
Bathroom Sensor Faucet
Faucet Operation
Sensor
Series
HyTronic Edge
Faucet Type
Bathroom Sink Faucet
Replacement Cartridge
Mfr. No. 240.744.AB.1
Mounting Hole Center to Center
Single Hole
Battery Charger CEC Compliant
CEC Compliant
Commercial / Residential
Commercial
Vandal Resistant Features
Vandal Resistant Outlet
CEC Compliant
CEC Compliant
ADA Compliant
Yes
Sensor Lead
Infrared
Mounting Type - Faucet
Deck
Power Source
Battery
Voltage
6V DC
Includes
Mounting Hardware
Standards
ADA ANSI/ICC A117.1, ASME A112.18.1/CSA B125.1, NSF/ANSI/CAN 61: Q Less Than or Equal To 1
ADA Compliance
ADA Compliant
Amps
0.2 A
Sensor Range
3 in to 13 in
Green Certification or Other Recognition
WaterSense Certified
Flow Rate
1.5 gpm
Residential / Commercial
Commercial
Flow Outlet Type
Nonaerated
Faucet Spout Shape
Straight
Connection
1-1/16"
Ligature Resistant
No
Body Material
Cast Brass
Drain Type
None
Faucet Finish
Chrome
Number of Holes
1
Flow Outlet Type (Faucet)
Laminar
Flow Outlet Type - Faucet
Laminar
Number of Handles
0
Compliance
ASME A112.18.1/CSA B125.1, California Health and Safety Code 116875, Vermont Bill, NSF/ANSI 372 Low Lead Content Certified to NSF/ANSI 61
Mounting Type
Deck
Faucet Handle Type
None
Green Environmental Attribute
Faucet Flow Rate 1.5 gpm Or Less
Type
Hands Free
Features
Bluetooth Compatible
Max. Mounting Hole Center Distance
Single Hole
Replacement Cartridge Mfr. Model Number
243.152.AB.1
Water Inlet Connection Type
Push in Compression
Valve Type - Faucets
Solenoid Valve
Spout Reach
4 3/4 in
Temperature Control
Adjustable Temperature
Faucet Activation
Motion Sensor
Faucet Body Material
Cast Brass
Material of Construction
Brass
Sensor Type
Adjustable
Battery Type
CRP2
Outlet Type
Laminar
For Location
Bathroom
Warranty
1 yr Limited Finish Warranty, 3 yr Limited Electronics and Solenoid Warranty, 5 yr Limited Mechanical Warranty, Lifetime Warranty Metal Cast, Forged, Stamped of Formed Portion
Vandal Resistance
Vandal-Resistant Outlet
Includes Drain
Drain Not Included
Product Type
Sensor Faucet
Inlet Connection Type
Compression
Sensor Range - Minimum
3 in
Includes Handle
Handle Not Included
Flow Type
Laminar
Compatible Cartridge Manufacturer Part Number
243.152.AB.1
Includes Transformer
Transformer Not Included
Flow Rate - Maximum
1.5 gpm
Sensor Range - Maximum
13 in
CEC Compliance
CEC Compliant
Water Supply Type
Hot and Cold Lines
Spout Shape
Arc
Temperature Control Method
Mixing Valve Not Included
Operation Method
Motion Sensor
Includes Batteries
Batteries Included
Pressure - Maximum
125 psi
Time Out
40 sec
Temperature - Maximum
140 Degrees F
Number of Mounting Holes
1
Temperature - Minimum
40 Degrees F
Spout Style
Fixed
Ligature Resistance
Not Ligature-Resistant

Description

Bathroom Faucet, Faucet Operation Sensor, Handle Type Sensor, 1.5 gpm Flow Rate, Number of Holes 1, ADA Compliant Yes, Drain Type Without Drain, Mounting Type Deck, Power Source Battery, Voltage 6V, 0.2 Amps, Spout Length 3 In., Sensor Range 3 In. to 12 In., Finish Chrome Plated, Flow Outlet Type Nonaerated, Replacement Cartridge Mfr. No. 240.744.AB.1, Sensor Lead Infrared, Includes 6V Lithium CRP2 Battery, Stainless Steel Hoses, Manufacturers Warranty Length Lifetime Limited

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.