This item is Discontinued.

Chicago Faucet Electronic Sensor Single Hole Mount, 1 Hole Straight Spout Bathroom Faucet, Chrome plated WWG116.970.AB.1T

Electronic Sensor Single Hole Mount, 1 Hole Straight Spout Bathroom Faucet, Chrome plated (Discontinued)

  • Mfr # WWG116.970.AB.1T
  • Zoro # G5376822
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WWG116.970.AB.1T
Zoro #
G5376822
UPC #
611943543976
Country of Origin
United States

Dimensions

Height
5-3/4"
Spout Length
4 3/4 in
Manufacturers Warranty Length
Lifetime Warranty Metal Cast, Forged, Stamped of Formed Portion, 5 yr Limited Mechanicals Warranty, 3 yr Limited Electronics and Solenoid Warranty, 1 yr Limited Finish Warranty
Connection Size
3/8" Compression
Water Inlet Connection Size
3/8 in
Max. Installation Surface Thickness
1 1/2 in
Spout Height
5 3/4 in
Hose Length
16"

Details

Faucet Operation
Sensor
Number of Holes
1
Mounting Type
Deck
ADA Compliant
Yes
Finish
Chrome Plated
Handle Type
Sensor
Flow Rate
1 gpm
Faucet Spout Shape
Straight
Number of Handles
0
Body Material
Low Lead Cast Brass
Voltage
6V DC
Flow Outlet Type
Nonaerated
Includes
Mounting Hardware
Mounting Type - Faucet
Deck
Green Environmental Attribute
Faucet Flow Rate 1.5 gpm Or Less
Series
HyTronic
Flow Outlet Type - Faucet
Laminar
Drain Type
None
Power Source
Self Sustaining
Amps
0.2 A
Vandal Resistant Features
Vandal Resistant Outlet
Valve Type
Compression
Faucet Handle Type
None
Flow Outlet Type (Faucet)
Laminar
Connection
1-1/16"
Sensor Lead
Infrared
Sensor Range
3 in to 13 in
Ligature Resistant
No
Faucet Finish
Chrome
CEC Compliant
CEC Compliant
Compliance
ASME A112.18.1/CSA B125.1, California Health and Safety Code 116875, Vermont Bill, NSF/ANSI 372 Low Lead Content Certified to NSF/ANSI 61
Item
Straight Spout Bathroom Faucet
Battery Charger CEC Compliant
CEC Compliant
Commercial / Residential
Commercial
Green Certification or Other Recognition
WaterSense Certified
ADA Compliance
Yes
Faucet Type
Bathroom Sink Faucet
Standards
AB1953, ANSI A117.1, ASME A112.18.1/CSA B125.1, NSF 372, NSF 61/9
Replacement Cartridge
Mfr. No. 240.744.AB.1
Residential / Commercial
Commercial
Type
Hands Free
Features
Mounting Hardware Included
Faucet Body Material
Cast Brass
Max. Mounting Hole Center Distance
Single Hole
Replacement Cartridge Mfr. Model Number
243.152.AB.1
Spout Reach
4 3/4 in
Valve Type - Faucets
Solenoid Valve
Faucet Activation
Motion Sensor
Water Inlet Connection Type
Push in Compression
Temperature Control
Yes
Material of Construction
Brass
Outlet Type
Laminar

Description

Item Straight Spout Bathroom Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.