Exposed Two Handle Shower Fitting, Rough Chrome, Wall
Mfr # 752-RCF
Zoro # G1135298
product price: $435.99
/ea
Free Shipping & Returns
Key Features
Includes
902-M Riser Pipe Strap Assembly
Features
Two- Handle
Flow Rate
2.5 gpm
Mounting Type
Wall
Finish
Rough Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
752-RCF
Zoro #
G1135298
UPC #
611943151607
Country of Origin
United States
Details
Includes
902-M Riser Pipe Strap Assembly
Item
Exposed Two Handle Shower Fitting
Features
Two- Handle
Flow Rate
2.5 gpm
Mounting Type
Wall
Finish
Rough Chrome
Connection
1/2" NPT
Standards
ASME A112.18.1/CSA B125.1
Description
Exposed Two Handle Shower Fitting With
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.