Faucet, Cast Brass, Water Inlet NPSM

  • Mfr # WWG116.966.AB.1T

  • Zoro # G410723893


product price:  $1,087.99
/ea
Free Shipping & Returns

Key Features

Application
Commercial
Finish
Polished Chrome
Flow Rate
0.5 gpm
Handle Material
Brass
Body Material
Cast Metal
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WWG116.966.AB.1T
Zoro #
G410723893
UPC #
611943165383
Country of Origin
United States

Dimensions

Max. Installation Surface Thickness
1 7/8 in
Spout Length
5 3/8 in
Water Inlet Connection Size
1/2 in
Manufacturers Warranty Length
1 yr Limited Finish Warranty, 3 yr Limited Electronics and Solenoid, 5 yr Limited Faucet Warranty, 5 yr Limited Mechanical Warranty, Lifetime Limited Faucet Warranty
Spout Height
6 1/2 in
For Surface Thickness - Maximum
1 7/8 in
For Mounting Hole Diameter - Maximum
7/8 in
Inlet Connection Size
3/8 in
Overall Width
5 3/8 in
Spout Height - Maximum
6 1/2 in
Spout Outlet Height
5 3/8 in

Details

Application
Commercial
Finish
Polished Chrome
Flow Rate
0.5 gpm
Handle Material
Brass
Item
Sensor Faucet
Body Material
Cast Metal
Voltage
6V DC
Water Inlet Connection Type
NPSM
Features
Bluetooth Compatible
Standards
ADA ANSI/ICC A117.1, ASME A112.18.1/CSA B125.1, NSF/ANSI/CAN 61: Q Less Than or Equal To 1
Vandal Resistant Features
Vandal Resistant Outlet
Spout Reach
5 3/8 in
Flow Outlet Type - Faucet
Laminar
Mounting Type - Faucet
Deck
Battery Type
CRP2
CEC Compliant
CEC Compliant
Ligature Resistant
No
Faucet Type
Bathroom Sink Faucet
ADA Compliance
ADA Compliant
Faucet Activation
Sensor
Power Source
Battery
Faucet Finish
Polished Chrome
Sensor Type
Adjustable
Includes
External Mechanical Mixing Valve
Faucet Body Material
Cast Brass
Drain Style
Drain Not Included
Series
E-Tronic 40
Max. Mounting Hole Center Distance
Single Hole
Faucet Handle Material
Brass
Operation Method
Motion Sensor
Includes Handle
Handle Not Included
Flow Type
Laminar/Spray
Number of Mounting Holes
3
Ligature Resistance
Not Ligature-Resistant
Warranty
1 yr Limited Finish Warranty, 3 yr Limited Electronics and Solenoid Warranty, 5 yr Limited Faucet Warranty, 5 yr Limited Mechanical Warranty, Lifetime Limited Faucet
Pressure - Maximum
125 psi
Flow Rate - Maximum
0.5 gpm
Inlet Connection Type
Compression
Product Type
Sensor Faucet
Mounting Hole Center-to-Center Distance - Maximum
4 in
Time Out
10 sec
Includes Transformer
Transformer Not Included
Water Supply Type
Single Tempered Line
Spout Style
Fixed
Sensor Range - Minimum
3 in
Temperature - Minimum
40 Degrees F
Temperature Control Method
Mixing Valve Not Included
CEC Compliance
CEC Compliant
Includes Drain
Drain Not Included
Sensor Range - Maximum
13 in
For Location
Bathroom
Vandal Resistance
Vandal-Resistant Outlet
Spout Shape
Arc
Temperature - Maximum
140 Degrees F

Description

Item Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.