Faucet Handle Kit, Metal, Polished Chrome

  • Mfr # 765-RKPABCP

  • Zoro # G716091252


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Material
Metal
Product Type
Handle
Connection Gender
Female
Handle Type
Push Button
Includes
Actuator, Handle, Metering Valve Cartridge with Inline Filter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
765-RKPABCP
Zoro #
G716091252
UPC #
611943189662
Country of Origin
United States

Dimensions

Overall Width
1 5/8 in
Connection Size
1 1/8"- 18
Overall Height
4 1/2 in

Details

Item
Faucet Handle Kit
Material
Metal
Product Type
Handle
Connection Gender
Female
Handle Type
Push Button
Includes
Actuator, Handle, Metering Valve Cartridge with Inline Filter
Compatible Series
Manual Faucets
Series
MVP
Ligature Resistance
Not Ligature-Resistant
Standards
ADA ANSI/ICC A117.1, NSF/ANSI/CAN 372 Low Lead Content
Compatible Brand
Chicago Faucets
Finish
Polished Chrome
For Water Temperature
Hot/Cold
ADA Compliance
ADA Compliant
Compatible Manufacturer Part Number
802-765ABCP
Includes Mixing Valve
Mixing Valve Not Included

Description

Faucet Handle Kit, Finish Polished Chrome, Overall Width 1 5/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.