Faucet Handle, Metal, Polished Chrome

  • Mfr # 765-PRJKCP

  • Zoro # G316091294


product price: $65.19
/ea

Key Features

Product Type
Handle
Material
Metal
Compatible Brand
Chicago Faucets
Handle Type
Push Button
Ligature Resistance
Not Ligature-Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
765-PRJKCP
Zoro #
G316091294
UPC #
611943189648
Country of Origin
China

Dimensions

Overall Height
2 in
Overall Width
1 5/8 in

Details

Product Type
Handle
Material
Metal
Compatible Brand
Chicago Faucets
Handle Type
Push Button
Ligature Resistance
Not Ligature-Resistant
ADA Compliance
ADA Compliant
Includes Mixing Valve
Mixing Valve Not Included
Finish
Polished Chrome
Includes
Chrome Screw Cap, Mounting Screw, Red and Blue Index Buttons
Legend Style
Color
Series
MVP
For Water Temperature
Hot/Cold
Compatible Manufacturer Part Number
802-765ABCP
Compatible Series
Manual Faucets
Standards
ADA ANSI/ICC A117.1
Item
Faucet Handle

Description

Faucet Handle, Finish Polished Chrome, Overall Width 1 5/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.