Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Faucet Handle, Metal, Polished Chrome

  • Mfr # 765-PSHJKCP

  • Zoro # G616091284


product price: $33.69
/ea

Key Features

Series
MVP
Includes Mixing Valve
Mixing Valve Not Included
Product Type
Handle
Standards
ADA ANSI/ICC A117.1
Compatible Brand
Chicago Faucets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
765-PSHJKCP
Zoro #
G616091284
UPC #
611943189655
Country of Origin
China

Dimensions

Overall Width
1 5/8 in
Overall Height
2 in

Details

Series
MVP
Includes Mixing Valve
Mixing Valve Not Included
Product Type
Handle
Standards
ADA ANSI/ICC A117.1
Compatible Brand
Chicago Faucets
Ligature Resistance
Not Ligature-Resistant
Material
Metal
Handle Type
Push Button
ADA Compliance
ADA Compliant
Legend Style
Color
Item
Faucet Handle
Includes
Chrome Screw Cap, Mounting Screw, Red and Blue Index Buttons
Compatible Manufacturer Part Number
802-765ABCP
Compatible Series
Manual Faucets
Finish
Polished Chrome
For Water Temperature
Hot/Cold

Description

Faucet Handle, Finish Polished Chrome, Overall Width 1 5/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.