Faucet, Lever, 1/2" FNPT, 2, Cast Brass, Yes

  • Mfr # 886-CP

  • Zoro # G3443474


product price:  $486.99
/ea
Free Shipping & Returns

Key Features

Material
Cast Brass
Finish
Polished Chrome
Material of Construction
Cast Brass
Standards
ADA ANSI/ICC A117.1, ASME A112.18.1/CSA B125.1, ASSE 1001 Compliant, BAA Compliant
Mounting Hole Center to Center
4" to 8-3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
886-CP
Zoro #
G3443474
UPC #
611943168407
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
Lifetime Limited Faucet Warranty, 5 yr Limited Cartridge Warranty, 1 yr Limited Finish Warranty
Connection Size
1/2" (F)NPT
Spout Length
5 5/8 in
Spout Height
5 3/4 in
Water Inlet Connection Size
1/2 in
Overall Height
4 3/4 in
Spout Height - Maximum
5 3/4 in
Spout Outlet Height
3 1/4 in
Overall Depth
9 1/4 in
For Mounting Hole Diameter - Maximum
1 3/8 in
For Mounting Hole Diameter - Minimum
1 in

Details

Material
Cast Brass
Finish
Polished Chrome
Material of Construction
Cast Brass
Standards
ADA ANSI/ICC A117.1, ASME A112.18.1/CSA B125.1, ASSE 1001 Compliant, BAA Compliant
Item
Straight Service Sink Faucet
Mounting Hole Center to Center
4" to 8-3/8"
ADA Compliant
Yes
Number of Handles
2
Valve Type
Compression
Mounting Type - Faucet
Wall
Flow Outlet Type (Faucet)
Aerated
Mounting Type
Wall
Mounting Type (Faucet)
Wall
Flow Rate
12 gpm
Faucet Spout Shape
Straight
Faucet Spout
Swing
Connection
1/2" FNPT
Handle Type
Lever
Number of Holes
2
Body Material
Cast Brass
Faucet Finish
Chrome
Replacement Cartridge
5UTV6 or 5UTV5
Faucet Handle Type
Lever
Flow Outlet Type - Faucet
Laminar
Ligature Resistant
No
Faucet Activation
Manual
ADA Compliance
ADA Compliant
Faucet Handle Material
Metal
Replacement Cartridge Mfr. Model Number
1-099XTJKABNF, 1-100XTJKABNF
Temperature Control
Non-Adjustable Temperature
Faucet Body Material
Cast Brass
Spout Reach
9 1/4 in
Valve Type - Faucets
Hot/Cold Cartridge
CEC Compliant
Non CEC Compliant
Vandal Resistant Features
Vandal Resistant Handles
Max. Mounting Hole Center Distance
8 in
Water Inlet Connection Type
Female NPT
Faucet Type
Service Sink Faucet
Application
Commercial
Power Source
Manual
Handle Material
Cast Brass
For Location
Utility Room
Ligature Resistance
Not Ligature-Resistant
Temperature - Maximum
140 Degrees F
Mounting Hole Center-to-Center Distance - Maximum
8 in
Pressure - Maximum
125 psi
Legend Style
Color
Spout Shape
Arc
Flow Rate - Maximum
12 gpm
Number of Mounting Holes
2
Warranty
1 yr Limited, 5 yr Limited, Lifetime Limited
Inlet Connection Gender
Female
CEC Compliance
Not CEC Compliant
Vandal Resistance
Vandal-Resistant Handle
Flow Type
Laminar
Inlet Connection Type
NPT
Compatible Cartridge Manufacturer Part Number
1-099XTJKABNF, 1-100XTJKABNF
Operation Method
Manual
Temperature - Minimum
40 Degrees F
For Water Temperature
Hot/Cold
Product Type
Faucet
Includes Drain
Drain Not Included
Water Supply Type
Hot and Cold Lines
Spout Style
Swivel

Description

Item Straight Service Sink Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.