Faucet Spout Rings

  • Mfr # WWG1-104KJKABNF

  • Zoro # G815681736


product price: $6.89
/ea

Key Features

Material
Plastic, Rubber
Finish
Black/White
Overall Height
11/16 in
Product Type
Spout Ring
Outside Diameter
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WWG1-104KJKABNF
Zoro #
G815681736
UPC #
611943562410
Country of Origin
United States

Dimensions

Overall Height
11/16 in
Outside Diameter
1 in
Insider Diameter
3/4 in

Details

Material
Plastic, Rubber
Finish
Black/White
Item
Spout Packing Assembly
Product Type
Spout Ring
Compatible Manufacturer Part Number
DJ13JKABCP, DJ18JKABCP, L12JKABCP, L15JKABCP, L5VBJKCP, L8BVBJKABCP, L8JKABCP, L9JKABCP, S6JKABCP
Compatible Brand
Chicago Faucets
Compatible Series
Swing Spouts

Description

Faucet Spout Rings

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.