Fibre Washer
Mfr # 1-122JKABNF
Zoro # G3626981
product price: $1.69
/eaSold in multiples of 7 for $11.83
Key Features
Sub-Category
Washers & Washer kits
Finish
Beige
Standards
BAA Compliant
Thickness
3/4 in
Body Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-122JKABNF
Zoro #
G3626981
UPC #
611943640194
Country of Origin
United States
Dimensions
Thickness
3/4 in
Overall Height
1/16 in
Overall Width
3/4 in
Details
Sub-Category
Washers & Washer kits
Finish
Beige
Standards
BAA Compliant
Item
Washer
Body Material
Rubber
Product Type
Gasket
Compatible Faucet Component
Outlet
Compatible Brand
Chicago Faucets
Compatible Manufacturer Part Number
E2JKRCF
Description
Washer, Includes Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.