Fibre Washer
Mfr # 50-008JKABNF
Zoro # G3628381
product price: $1.49
/eaSold in multiples of 7 for $10.43
Key Features
Sub-Category
Washers & Washer kits
Finish
White
Standards
BAA Compliant
Thickness
15/16 in
Overall Height
1/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50-008JKABNF
Zoro #
G3628381
UPC #
611943581565
Country of Origin
United States
Dimensions
Thickness
15/16 in
Overall Height
1/8 in
Overall Width
15/16 in
Outside Diameter
15/16 in
Details
Sub-Category
Washers & Washer kits
Finish
White
Standards
BAA Compliant
Item
Washer
Body Material
Rubber
Product Type
Washer
Compatible Brand
Chicago Faucets
Compatible Manufacturer Part Number
50-TABCP
Compatible Faucet Component
Faucet
Description
Washer, Includes Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.