Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fixed Showerhead, Brass

  • Mfr # 622-CP

  • Zoro # G313038452


product price: $81.29
/ea
Free Shipping & Returns

Key Features

Showerhead Function
Single
Connection Size
1/2 in
Connection Type
FNPT
Manufacturers Warranty Length
1 yr (Finish); Lifetime Limited (Faucet)
Includes Fixed Showerhead
Fixed Showerhead Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
622-CP
Zoro #
G313038452
UPC #
611943187736
Country of Origin
Taiwan, Province of China

Dimensions

Connection Size
1/2 in
Manufacturers Warranty Length
1 yr (Finish); Lifetime Limited (Faucet)
Fixed Showerhead Width
2 1/4 in
Fixed Showerhead Thickness
3 3/8 in

Details

Item
Fixed Showerhead
Showerhead Function
Single
Connection Type
FNPT
Includes Fixed Showerhead
Fixed Showerhead Included
Standards
ASME A112.18.1/CSA B125.1
Trim Finish
Polished Chrome
Fixed Showerhead Flow Rate
2.5 gpm
Ligature-Resistant
Not Ligature-Resistant
Showerhead Material
Brass
Showerhead Type
Wall Mounted
Includes Handheld Showerhead
Handheld Showerhead Not Included
Series
622
Showerhead Spray Pattern
Regular
Faucet Body Material
Brass
Showerhead Face Color
Silver
ADA Compliant
Not ADA Compliant

Description

Fixed Showerhead, Connection Size 1/2 in, FNPT, Brass, Fixed Showerhead Flow Rate 2.5 gpm, Fixed Showerhead Thickness 3 3/8 in, Fixed Showerhead Width 2 1/4 in, Handheld Showerhead Flow Rate Not Applicable, Handheld Showerhead Thickness Not Applicable, Handheld Showerhead Width Not Applicable, Manufacturers Warranty Length 1 yr (Finish); Lifetime Limited (Faucet), Chicago Faucets, 622, Showerhead Function Single, Showerhead Shape Cylinder, Showerhead Spray Pattern Regular, Wall Mounted

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.