Flow Control Adapter, Brass
Mfr # 722-015KJKABRBF
Zoro # G1711787
product price: $36.19
/eaKey Features
Sub-Category
Nozzles, Spouts and Sprayers
Fits Brand
Chicago Faucets
Material
Brass, Plastic
Finish
Chrome
Material of Construction
Brass, Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
722-015KJKABRBF
Zoro #
G1711787
UPC #
611943474911
Country of Origin
Taiwan, Province of China
Details
Sub-Category
Nozzles, Spouts and Sprayers
Fits Brand
Chicago Faucets
Material
Brass, Plastic
Finish
Chrome
Material of Construction
Brass, Plastic
Item
Flow Control Adapter
Flow Rate
0.74 gpm
Product Type
Flow Control Adapter
Flow Rate - Maximum
0.74 gpm
Compatible Brand
Chicago Faucets
Compatible Series
Bubblers
Part Type
Flow Control Valves
Description
Flow Control Adapter, Product Type Flow Control Adapter, Color Silver, Finish Chrome, Material Brass, Plastic
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.