Gas Fitting, Brass, 3/8" Inlet
- Mfr # LGB1-31C-25
- Zoro # G524161819
product price:Â
$
269.99
/ea
Free Shipping & Returns
Key Features
Inlet Connection Type
NPT
Series
LGB1
Number of Outlets
1
Material
Brass
Outlet Angle
180 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LGB1-31C-25
- Zoro #
- G524161819
- UPC #
- 611943117573
- Country of Origin
- United States
- Item
- GAS FITTING
- Inlet Connection Type
- NPT
- Series
- LGB1
- Number of Outlets
- 1
- Material
- Brass
- Outlet Angle
- 180 Degrees
- Product Type
- Turret
- Finish
- Polished Chrome
- Standards
- ANSI Z21.15b/CSA 9.1b
- For Media
- Air, Argon, Carbon Dioxide, Carbon Monoxide, Methane, Natural Gas, Nitrogen, Propane
- Shell Material
- Brass
- Traction Material
- Brass
Dimensions
- Overall Height
- 7 in
- Inlet Connection Size
- 3/8 in
Description
Gas Fitting,Brass,3/8" Inlet
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.