Glass Filler, 125 psi, Metal Handle

  • Mfr # 324-765PSHABCP

  • Zoro # G016555720


product price:  $233.99
/ea
Free Shipping & Returns

Key Features

Series
324
Handle Material
Metal
Warranty
1 yr Limited, Lifetime Limited
Vandal Resistance
Vandal-Resistant Outlet
Operation Method
Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
324-765PSHABCP
Zoro #
G016555720
UPC #
611943190170
Country of Origin
United States

Dimensions

For Mounting Hole Diameter - Maximum
1 1/2 in
For Mounting Hole Diameter - Minimum
1 in
Inlet Connection Size
1/2 in
Spout Outlet Height
5 in

Details

Series
324
Handle Material
Metal
Warranty
1 yr Limited, Lifetime Limited
Vandal Resistance
Vandal-Resistant Outlet
Operation Method
Manual
Inlet Connection Gender
Female
Includes
Built-In Flow Control
Water Supply Type
Single Tempered Line
Temperature - Minimum
40 Degrees F
Number of Mounting Holes
1
Inlet Connection Type
NPT
Application
Commercial, Food Service, Medical
ADA Compliance
ADA Compliant
Finish
Polished Chrome
Item
Glass Filler
Body Material
Cast Brass
Time Out - Minimum
2 sec
Handle Type
Push Button
Ligature Resistance
Not Ligature-Resistant
Temperature - Maximum
140 Degrees F
Valve Type
Metering
Time Out
25 sec
Product Type
Glass Filler
Pressure - Maximum
125 psi
Flow Rate - Maximum
1.6 gpm
Standards
ASME A112.18.1/CSA B125.1, NSF/ANSI/CAN 372 Low Lead Content, NSF/ANSI/CAN 61: Q Less Than or Equal To 1

Description

Glass Filler

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.