Gn Spout-A Type End
Mfr # GN10ARGDJKABCP
Zoro # G1142471
product price: $120.99
/ea
Free Shipping & Returns
Key Features
Sub-Category
Faucet Spouts
Finish
Polished Chrome
Standards
ASME A112.18.1/CSA B125.1, BAA Compliant, NSF/ANSI/CAN 372 Low Lead Content
Includes
Mounting Hardware
Shape
Gooseneck
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GN10ARGDJKABCP
Zoro #
G1142471
UPC #
611943578589
Country of Origin
China
Dimensions
Inlet Connection Size
1 1/16 in
Outlet Height
5 7/8 in
Details
Sub-Category
Faucet Spouts
Finish
Polished Chrome
Standards
ASME A112.18.1/CSA B125.1, BAA Compliant, NSF/ANSI/CAN 372 Low Lead Content
Includes
Mounting Hardware
Item
Spout
Shape
Gooseneck
Body Material
Brass
Flow Type
Laminar
Inlet Connection Type
UNEF
Compatible Brand
Chicago Faucets
Product Type
Spout
Style
Standard
Outlet Connection Type
UNS
Reach
10 in
Compatible Series
Manual Faucets
Description
Spout, Finish Polished Chrome
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.